missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HARPS Semperguard™ Sapphire NBR PF VB Gloves
Description
- XTRA SENSITIVE NITRILE: Powder-free nitrile personal protective and examination glove, non-sterile, disposable
- semperguard™ sapphire, a lightweight and extremely soft protective glove, Sempermed introduces a suitable latex-free alternative for anyone looking for a glove combining exceptional wearing comfort with an indispensable force at break.
- The extra soft sapphire material wears like a second skin and is especially suitable for people with sensitive skin who have problems with natural rubber latex.
- Type: Powder-free personal protective and examination glove, non-sterile, disposable
- Material: Nitrile butadiene rubber (NBR)
- Internal finish: Powder-free
- Glove surface: Finger textured
- Colour: Violet blue
- Glove Shape: Flat with rolled rim, ambidextrous
- Size: Overall length as per EN 455-2
- XS, S, M, L, XL, XXL median ≥ 240 mm
- Wall thickness: Measured in single layer in the palm area: min. 0.05 mm
- Barrier performance: Tightness as per EN 455-1; AQL 1.0
- Force at break: as per EN 455-2; median ≥ 6.5 Newton
- Shelf life: in original packaging if stored according to product specification 5 years
- Labeling and CONFORMITY TO STANDARDS: EN ISO 21420, EN ISO 374-1, -2, -4, -5, EN 16523-1, EN 455, ASTM F1671/F1671, ASTM D6319
Specifications
Specifications
| Chlorinated | Yes |
| Accelerator Free | No |
| Applications | Industrial, Laboratory, Healthcare |
| AQL | 1 |
| Color | Violet |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 2.8 mil |
| Finger Thickness (Metric) | 0.07 mm |
| Latex Free | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?