missing translation for 'onlineSavingsMsg'
Learn More

HARPS Semperguard™ Latex Force NR PF NA Gloves

Product Code. 30274429
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 100
Pack of 90
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
30274429 X-Small Pack of 100
30274446 Small Pack of 100
30274435 Medium Pack of 100
30274441 Large Pack of 100
30274438 X-Large Pack of 90
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Latex
Product Code. 30274429 Supplier HARPS Supplier No. 3000016171
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Latex

The latex all rounder, powder-free latex personal protective and examination glove, non-sterile, disposable

  • The semperguard™ latex force combines a fully textured surface on the outside with a polymer coating on the inside of the glove.
  • With its excellent grip properties, the semperguard™ latex force is ideal for handling instruments in the lab as well as for any other daily tasks that require enhanced tactile sensitivity.
  • The special polymer inner coating enables easy donning and makes this latex glove very comfortable to wear.
  • Benefits:
    • Extra wall thickness
    • High tear resistance/excellent elasticity
    • Great sense of touch & wearing comfort
  • Material: Natural Rubber (NR)
  • Internal finish: Powder-free
  • Glove surface: Textured
  • Colour: Natural white
  • Glove Shape: Flat with rolled rim, ambidextrous
  • Size: XS, S, M, L, XL median ≥ 240 mm
  • Wall thickness - Measured in single layer in the palm area: min. 0.10 mm
  • Barrier performance: AQL 1.5
  • Force at break as per EN 455-2: median ≥ 7 Newton
  • Shelf life in original packaging if stored according to product specification: 3 years
  • Labeling and CONFORMITY TO STANDARDS: EN ISO 21420, EN ISO 374-1, -2,-4, -5, EN 16523-1, EN 455, ASTM F1671/F1671, ASTM D 3578 (except stress at 500% elongation)

Specifications

Chlorinated Yes
Accelerator Free No
Applications Industrial, Laboratory, Healthcare
AQL 1.5
Color Natural White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Latex Free No
Material Natural Rubber Latex
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.1 mm
Powdered Powder Free
Product Type Latex Examination Gloves
Size X-Small
Sterility Non-sterile
Thickness (English) 3.9 mil
Thickness (Metric) 0.1 mm
FDA 510 (k) No
Glove Cuff Style Beaded/Rolled
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.