missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Scrubber Adaptors for Bottles
Click to view available options
Standard Taper Joint:
76 mm
Unit Size:
Each
Description
- Consisting of PTFE body with connecting nut and two lateral GL 18 threaded necks, a FEP inlet tube with a length of 300 mm and a gas distributor with finest bores.
- Easy in- and outlet of gas by means of hard-walled tubing (e.g. PTFE) which can be connected to the threaded necks by means of BOLA Laboratory Screw Joints.
- Elastic tubing can be connected by means of hose connectors. Inlet tube can be shortened individually.
- The special feature: the body of the adaptor can be turned independently from the connecting nut.
- This means, that the completely assembled adaptor can be removed and fixed on another bottle without the risk of disarranging the tubing.
- Suitable for bottles of company Duran Group (formerly Schott, Mainz) with GL 45 and GLS 80 thread and a volume between 100 and 5000 mL.
Specifications
Specifications
| Standard Taper Joint | 76 mm |
| Length (Metric) | 300 mm |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction