missing translation for 'onlineSavingsMsg'
Learn More

BOLA Screw In Fittings GL EX

Product Code. p-200110017
Click to view available options
Thread Size:
0.25 mm
0.5 mm
Port Size:
15 mm
21 mm
22 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15658388

Brand: BOLA B17216

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Screw In Fittings GL EX 2 x Male Thread

  • Made of PTFE-EX.
  • For connection to BOLA Reactor Lids as GL necks.
  • With hexagonal gripping surface in standard wrench size.
  • Earthing is made via a connection on the reactor lid.

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Port Size 15 mm
Thread Size 0.25 mm
Color White
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.