missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Screw In Connector with Ground Joint
Click to view available options
Port Size:
15 mm
22 mm
24 mm
30 mm
Unit Size:
Each
Description
- For connection to BOLA Reactor Lids.
- Connector with ground socket.
- With hexagonal gripping surface in standard wrench size.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Port Size | 30 mm |
| Color | White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction