missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Reusable Sterility Testing System: Silicone O-Ring
Shop All Sartorius Products
Click to view available options
:
Silicone O-Ring; Dimensions (Dia. x H): 40.5 x 3.5 mm
Description
- For filter holder
- 40.5 x 3.5 mm
Specifications
Specifications
| Disposable | Reusable |
| For Use With (Equipment) | Reusable Sterility Testing System |
| Material | Silicone |
| Sterility | Non-sterile |
| Type | O-ring |
| Height (English) | 0.14 in. |
| Height (Metric) | 3.5 mm |
| Diameter (English) | 1.6 in. |
| Diameter (Metric) | 40.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction