missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ Sapphire Zinc Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
Description
- High Cut Resistant Uncoated Glove Made with Engineered HPPE
- Cut resistant: Level E / A9
- Engineered HPPE offers outstanding cut protection
- Glass and steel fiber free reduce risks of irritation
- Spandex in the liner allows the glove to fit the hand perfectly
- Designed for easy movement and continuous wear
- Breathable to reduce perspiration
- Seamless knit prevents irritation
- Elasticated wrist provides a secure fit
- Ambidextrous for easy and quick donning
Specifications
Specifications
| Certifications/Compliance (Europe) | CE II, UKCA, ANSI/ISEA 105-2016: Cut A5, EN 388:2016 + A1:2018 2X43E, EN 21420:2020 |
| Coating Material | Uncoated |
| Color | Gray |
| Cut Resistance Rating | Level E |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | HPPE |
| Product Type | Cut-resistant Gloves |
| Size | Small |
| EN388 Standard | 2X43E |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction