missing translation for 'onlineSavingsMsg'
Learn More

Skytec Sapphire Nano Work Gloves

Product Code. 17801654
Click to view available options
Size:
6, X-Small
7, Small
8, Medium
9, Large
10, X-Large
11, 2X-Large
Unit Size:
10 pairs
This item is not returnable. View return policy

Product Code. 17801654

Brand: Skytec SKG00033FJ

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

As the thinnest option available on the market with a high cut resistance (level D), Sapphire Nano Work Gloves offer an outstanding level of tactility to perform extreme precision tasks. With a PU-coated palm, the second skin feeling has never been better.

  • Medium to high cut resistance: Level D (EN 388:2016)
  • 21 gauge seamless liner offers unprecedented level of fingertip sensitivity for precision tasks
  • Durable polyurethane palm coating ensures good protection against abrasion
  • Reinforced thumb crotch enhances durability
  • Touchscreen capabilities to allow usage with screen devices
  • Designed for easy movement and continuous wear
  • Breathable back of hand to reduce perspiration
  • Seamless knit prevents irritation
  • Elasticated wrist provides a secure fit

Specifications

Certifications/Compliance CAT II, ASTM/ANSI 105-2016, ANSI Cut
Certifications/Compliance (Europe) EN388, EN420
Coated Area Palm
Construction Seamless Knit
Coating Material Polyurethane
Color Black
Cut Resistance Rating ANSI A4
Hand Specific
Latex Free No
Material HPPE, Nylon, Steel Fiber, Polyurethane
Product Type Cut-resistant Gloves
Size 10, X-Large
EN388 Standard 3X42D
For Use With (Application) Cut Protection
Gender Unisex
Glove Cuff Style Elasticated
Liner Material HPPE, Nylon, Steel
Lining Lined
Manufacturing/QMS Audit Standards ISO 9001:2015
Packaging Type Carton
Thumb Style Straight
Yarn Gauge 21 G
Length (English) 9 in.
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.