missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ Sapphire Nano Foam+ Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
Description
- High cut resistance: Level F / A11
- 25 gauge seamless liner offers unprecedented levels of fingertip sensitivity for precision tasks
- Durable nitrile foam palm coating ensures good protection against oily and wet parts
- Reinforced thumb crotch enhances durability
- Touchscreen capabilities to allow usage with screen devices
- Designed for easy movement and continuous wear
- Breathable back of hand to reduce perspiration
- Seamless knit prevents irritation
- Elasticated wrist provides a secure fit
Specifications
Specifications
| Certifications/Compliance (Europe) | CE II, UKCA, ANSI/ISEA 105-2016: Cut A7,Abrasion 4, EN 388:2016 + A1:2018 4X41F |
| Coating Material | Foam Nitrile |
| Color | Gray, Black |
| Cut Resistance Rating | Level F |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Tungsten |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| EN388 Standard | 4X41F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction