missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ Sapphire Aero PU Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
Description
- Ultra Lightweight Glass Fiber Free Glove Offering Medium Level Cut Resistance with a PU Coated Grip Palm
- Medium cut resistance: Level C / ANSI A3
- 18 gauge seamless liner offers flexibilty
- Touchscreen capabilities to allow usage with screen devices
- Designed for easy movement and continuous wear
- Breathable back of hand to reduce perspiration
- Seamless knit prevents irritation
- Elasticated wrist provides a secure fit
Specifications
Specifications
| Certifications/Compliance (Europe) | CE II, UKCA, ANSI/ISEA 105-2016: Cut A3, EN 388:2016 4X42C, EN 388:2016 + A1:2018 3X42C, EN 21420:2020 |
| Coating Material | Polyurethane |
| Color | Gray, Black |
| Cut Resistance Rating | Level C |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | HPPE |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| EN388 Standard | 3X42C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction