missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Sanitary Fittings, Straight Concentric Reducer, Polypropylene
Shop All Cole-Parmer Products
Click to view available options
Includes:
1 in. Ladish tri-clamp, 3 in. tri-clamp
1 in. Ladish tri-clamp, 3/4 in. Sanitary Clamp Size mini tri-clamp
1-1/2 in. tri-clamp, 1 in. Ladish tri-clamp
1-1/2 in. tri-clamp, 3 in. tri-clamp
1-1/2 in. tri-clamp, 3/4 in. Sanitary Clamp Size mini tri-clamp
2 in. tri-clamp, 1 in. Ladish tri-clamp
2 in. tri-clamp, 1-1/2 in. Sanitary Clamp Size tri-clamp
2 in. tri-clamp, 3/4 in. Sanitary Clamp Size mini tri-clamp
3 in. tri-clamp, 3/4 in. Sanitary Clamp Size mini tri-clamp
Unit Size:
Each
Description
Meet US and EU standards for use in pharmaceutical process applications. ASME-BPE, USP Class VI, and FDA compliant. No sharp internal angles—protects sensitive samples and minimizes turbulence. Sterilize by autoclave, EtO, or gamma irradiation. Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-Phthalate;RoHS;USP |
| Min. Operating Temperature (Metric) | 135°C |
| Outlet Port | Sanitary |
| Sterilization Method | Autoclave, EtO, gamma irradiation |
| Includes | 1-1/2 in. tri-clamp, 3 in. tri-clamp |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction