missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Certifications/Compliance | GS approval, CE Conformity, EN 14727 Conformity |
| Depth (Metric) Exterior | 500 mm |
| Description | Plastic Laminated Sheet Steel |
| Door Style | Double |
| For Use With (Application) | Chemicals |
| Height (Metric) Exterior | 600 mm |
| Width (Metric) Exterior | 1100 mm |
| Color | Light Gray |
| Material | Steel |
| Product Type | Safety Storage Cabinet |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?