missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ekastu Safety™ M3-PLUS Chemical Protection Gloves
Description
- Category 3 Classification
- Color: green
- Made of nitrile perbunan (NBR)
- Anatomical shape with very good gropeability
- Sanitized, cotton lined, patterned for a non-slip grip
- Cotton flocked
- Non-abrasive
- Resistant to many chemical substances such as oils and fats, pesticide, solvents and fuels as well as bacteriological contamination
- Maximum abrasion resistance according to DIN EN 388, thereby maximum service life
Specifications
Specifications
| Certifications/Compliance | DIN EN 388 |
| Classification | Category 3 |
| Color | Green |
| Material | Nitrile |
| Powdered | Powder Free |
| Product Type | Gloves |
| Size | 9 |
| Sterility | Non-sterile |
| Finger Style | Textured |
| Glove Cuff Style | Open |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?