missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Safety Gloves U-Fit 60168
Shop All Uvex Products
Click to view available options
Size:
Medium
Large
X-Large
Unit Size:
Pack of 100
Description
- High-quality disposable safety gloves
- Made of NBR
- High level of safety and functionality
- Reliable protection
- Comfortable
- Precise working in various application
Specifications
Specifications
| Applications | Healthcare, Laboratory, Industrial |
| Color | Blue |
| Finger Thickness (English) | 3 mil. |
| Finger Thickness (Metric) | 0.08 mm |
| Latex Free | Yes |
| Material | NBR |
| Palm Thickness (English) | 3 mil. |
| Palm Thickness (Metric) | 0.08 mm |
| Product Type | Chemical Protection Gloves |
| Size | X-Large |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction