missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S-Curve™ Single Compartment Packaged Glove Dispenser
Click to view available options
Dimensions (D x W x H) Interior:
12 x 7 x 17 in.
Material:
PETG
Unit Size:
Each
Description
- Specially designed for sterile or pair-packaged gloves
- Gloves dispense in a first-in, first-out fashion
- Single, sloped lid with a full-length hinge to maintain HEPA flow
- Can be wall-mounted with heavy-duty mounting bracket (included)
- Flame-treated edges for a smooth finish
Specifications
Specifications
| Product Type | Packaged Glove Dispenser |
| Color | Clear |
| Dimensions (D x W x H) Interior | 12 x 7 x 17 in. |
| Holds | Sterile Pair-Packaged Gloves |
| Material | PETG |
| No. of Compartments | 1 |
| Product Style | Top Loading |
| Thickness (English) | 0.25 in. |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction