missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Four Compartment Glove Dispenser with Front Access Holes

Product Code. 16430905
Encompass
Click to view available options
Material:
PETG
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16430905

Brand: S-Curve™ 19162430

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Includes

Heavy-duty wall bracket and support bar, mounting instructions.

Dispenser features front access holes for easy product dispensing and a single, sloping lid with full-length hinge to maintain HEPA flow.

  • Single, sloping lid with full-length hinge to maintain HEPA flow
  • Front access holes for easy product dispensing
  • Can be mounted with heavy-duty wall brackets (included)
  • Flame treated edges for a smooth finish

Specifications

Product Type Glove Dispenser
Color Black
Dimensions (D x W x H) Interior 12 x 21 x 12 in.
Holds Gloves
Material PETG
Mounting Keyhole Slots
No. of Compartments 4
Product Style Top Loading
Includes Mounting hardware
Thickness (English) 0.25 in.
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.