missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ BD-700 Bouffant Dispenser

Product Code. p-3583736
Encompass
Click to view available options
Material:
PETG
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16450905

Brand: S-Curve™ 19162568

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

For bulk dispensing in cleanrooms and laboratories

  • Made of 1/8 in.-thick (0.3cm) clear acrylic
  • Full-length hinge for durability
  • Flame treated edges for smoothness
  • Extra-large rectangular opening for easy access
  • Freestanding or wall mountable

Specifications

Product Type Bouffant Cap Dispenser
Color Clear
Depth (English) 6 in.
Depth (Metric) 15.2 cm
Dimensions (D x W x H) Interior 15.24 x 30.4 x 30.4 cm (6 x 12 x 12 in.)
Width (English) 12 in.
Width (Metric) 30.4 cm
Height (English) 12 in.
Height (Metric) 30.4 cm
Material PETG
Mounting Free-standing or Wall Mount
Product Style Hinged Lid with Front Opening
Edges Flame Treated
For Use With (Application) For dispensing of cleanroom caps
For Use With (Equipment) For dispensing of cleanroom caps
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.