missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA-Werke GmbH & Co. KG™ S 65 KG – HH – G 65 G Disperser
Shop All IKA Products
Click to view available options
Capacity (Metric):
50 L
Unit Size:
Each
Description
- Materials in contact with medium: FFPM, WC, AISI 316L
- Suitable for solvents
- Can be sterilized via all methods
Specifications
Specifications
| Capacity (Metric) | 50 L |
| Diameter (Metric) | 65 mm |
| Immersion Length | 90 to 450 mm |
| Autoclavable | Autoclavable |
| Temperature Range (Metric) | 180°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction