missing translation for 'onlineSavingsMsg'
Learn More

Sartorius RPMI 1640 Medium without Glucose and L-Glutamine

Product Code. 31908516 Shop All Sartorius Products
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
31908516 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31908516 Supplier Sartorius Supplier No. 011011A
 Restricted Item
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Developed for the long-term culture of blood cells, human leukocytes (e.g. neoplastic WBC's) and for hybridoma cultures.

  • Suitable for a variety of mammalian cells, including HeLa, Jurkat, MCF-7, PC12, PBMC, astrocytes, and carcinoma cells.
  • A variety of RPMI 1640 Medium modifications are available for different cell culture applications.
  • Modified as follows:
    • With Phenol Red
    • With Sodium Bicarbonate
    • Without L-Glutamine
    • Without Glucose

Specifications

Form Liquid
Product Type RPMI Cell Culture Media
With Additives Phenol Red, Sodium Bicarbonate
Without Additives No Glutamine, No Glucose
Quantity 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.