missing translation for 'onlineSavingsMsg'
Learn More

Sartorius RPMI 1640 Medium with L-Glutamine

Product Code. 31908385 Shop All Sartorius Products
Change view
Click to view available options
Quantity:
100 mL
500 mL
Unit Size:
100mL
500mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
31908385 500 mL 500mL
31908352 100 mL 100mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31908385 Supplier Sartorius Supplier No. 011001A
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Developed for long-term culture of blood cells, including normal and abnormal human leukocytes and hybridoma cultures.

  • Modified with Glutamine

Specifications

Form Liquid
Product Type RPMI Cell Culture Media
With Additives Glutamine
Without Additives None
Quantity 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.