missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Round Bottom Polystyrene Centrifuge Tubes with Screw Cap
GREENER_CHOICE

Product Code. 10647161
Click to view available options
Capacity (Metric):
12 mL
No. per Case:
900
Unit Size:
Pack of 900
This item is not returnable. View return policy

Product Code. 10647161

Brand: Greiner Bio-One 163177

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

For use in centrifugation and applications that require chemical and thermo resistant vessels.

Polystyrene is ideally suited for optical measurements as a result of its high clarity.

Service Plan

No

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Capacity (Metric) 12 mL
Material Polystyrene
No. per Case 900
Sterility Non-sterile
Length (Metric) 100 mm
Bottom Shape Round
Diameter (Metric) 17 mm
Product Type Centrifuge Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.