missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Afora™ Short Neck Round Flask
Description
- Glass
- Spherical bottom
- Shorter neck
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 152 mm |
| Neck Style | Single |
| Bottom Shape | Round |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?