missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Rotary Tube Furnace, RSRB 120 Series with B400 Controller
Shop All Nabertherm Products
Click to view available options
Length (Metric):
500 mm
750 mm
1000 mm
Unit Size:
Each
Description
- Maximum Temperature: 1100 °C
- Thermocouple type K
- Dual shell housing made of sheets of textured stainless steel
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Tube furnace designed as table-top model with quartz glass reactor which opens on both sides, tapered ends
- Reactor is removed for emptying out of the rotary tube furnace. Beltless drive and hinged furnace housing (opening temperature < 180 °C) provide for very easy removal through
- Adjustable drive of approx. 2-45 rpm
- Switchgear and control unit separate from tube furnace in own wall or standing cabinet
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
Specifications
| Temperature (Metric) | 1100°C |
| Dimensions (L x W x H) Exterior | 525 x 1395 x 440 mm |
| Length (Metric) | 750 mm |
| Diameter (Metric) Process Tube | 106 mm |
| Weight (Metric) | 105 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction