missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments Roller Platform for PTR-35

Product Code. 30274364
Click to view available options
Tube Size:
15 mL
50 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30274364

Brand: Grant Instruments RP8/15

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Roller platform for 8 tubes with a 5° incline for enhanced mixing homogeneity.

  • Capacity of 8 tubes at a fixed angle of 5°.
  • Compatible with PTR-35
  • Available to fit 15 mL or 50 mL tubes.
TRUSTED_SUSTAINABILITY

Specifications

Holds 8 Tubes
Tube Size 15 mL
Product Type Rotator Adapter
Material Stainless Steel
Depth (English) 3.15 in.
Depth (Metric) 80 mm
Diameter (English) 3.15 in.
Diameter (Metric) 80 mm
Height (English) 3.15 in.
Height (Metric) Platform 80 mm
Length (English) 8.7 in.
Length (Metric) Platform 220 mm
Thickness (English) 0.15 in.
Thickness (Metric) 4 mm
Width (English) 3.15 in.
Width (Metric) Platform 80 mm
Weight (English) 0.66 lb.
Weight (Metric) 300 g
Model RP-8/15
For Use With (Application) Rotational Mixing
For Use With (Equipment) PTR-35
Warranty and Service Offering 2 Years
Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.