missing translation for 'onlineSavingsMsg'
Learn More

Brady Magicard™ 600 - 200 Shot Color Film

Product Code. 30067345
Click to view available options
Color:
Black/Cyan/Magenta/Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30067345

Brand: Brady 321967

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Magicard color ribbon is ideal for full color prints with a Magicard 600 printer.

  • High-quality, full color ribbon. Yellow, Magenta, Cyan, Black with an overcoat.
  • Print 200 single-sided cards.
  • Includes a cleaning roller for dust free printing.

Specifications

Product Type Printer Ribbon
Color Black/Cyan/Magenta/Yellow
For Use With (Equipment) Magicard 600
Print Technology Thermal Transfer
Length (English) 32.8 ft.
Width (English) 2.4 in.
Length (Metric) 10 m
Width (Metric) 60 mm
Dimensions (L x W) 10 m x 60 mm
Description 200 Shot Color Film for Magicard 600 Printer
Format Ribbon
Includes 1 Dye Film, 1 Cleaning Roller
For Use With (Application) Healthcare and Hospital labelling;General identification;Facility identification;Security identification
Quantity 1 Ea.
Alternate Part Number MB200YMCKO/3
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.