missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady Magicard™ 600 - 300 Shot Color Film
Click to view available options
Color:
Magenta/Yellow
Unit Size:
Each
Description
- High-quality, full color ribbon. Yellow, Magenta, Cyan, Black with an overcoat.
- Print 300 single-sided cards.
- Includes a cleaning roller for dust free printing.
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Magenta/Yellow |
| For Use With (Equipment) | Magicard 600 |
| Print Technology | Thermal Transfer |
| Length (English) | 49.2 ft. |
| Width (English) | 2.4 in. |
| Length (Metric) | 15 m |
| Width (Metric) | 60 mm |
| Dimensions (L x W) | 15 m x 60 mm |
| Description | 300 Shot Color Film for Magicard 600 Printer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction