missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Reducing Unions
Click to view available options
Diameter (Metric) Outer:
8 mm
10 mm
12 mm
14 mm
16 mm
Thread Size:
4 mm
6 mm
8 mm
10 mm
Unit Size:
Each
Description
Straight tube fitting made of PTFE with nuts made of glass-fibre reinforced PTFE. For connecting tubing or tube with different outer diameters. Universal chemical resistance, the product is only exposed to PTFE.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 12 mm |
| Thread Size | 6 mm |
| Color | White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction