missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ RD40 Aluminum Canister Filter

For use with a full-face mask to protect against organic gases and vapors.

Brand:  Honeywell™ 1785012

Additional Details : Weight : 0.35100kg

Product Code. 11896920

  • 47.00€ / Each
Estimated Shipment: 03-07-2024
to see stock.
Add to basket

Description

Description

  • For use with a full-face mask equipped with an RD40 connector
  • For protection against organic gases and vapors with a boiling point greater than 65°C
  • Aluminum casing allows easy detection of damages caused by external shocks providing extra safety
  • Performance requirements for gas and particles significantly above standard for excellent filtration efficiency over extensive period of time
  • Canister made of high-grade charcoal, additionally treated for an optimal gas absorption
  • Specific canister structure for low breathing resistance and more comfort for the user
  • Low profile for better field of vision
  • Individually packed
Specifications

Specifications

EC Category PPE: 3, QA: ISO 9001/2000, EC Certification: 0070-003-079-06-96-0119, EC Attestation: 0070-003-079-06-96-0119, Declaration of conformity INRS - 1785012
For respiratory protection against organic gases and vapours with a boiling point greater than 65°C
1 Ea.
Aluminum alloy with PE cover, high-activated charcoal, 106 mm OD
Full face-mask with RD40 connection
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers