missing translation for 'onlineSavingsMsg'
Learn More

IKA RCT Basic ETS-D7 Solution

Product Code. 31941110 Shop All IKA Products
Change view
Click to view available options
Plug Type:
EU
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
31941110 EU Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31941110 Supplier IKA Supplier No. 0010016508
  • ONLINE EXCLUSIVE PRICE
    1458.00€
    1368.39€ / Pack of 1
    Save 89.61€
    6% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Adds features for wireless temperature and pH measurement.

  • Combines precise measurement technology with enhanced security and maximum flexibility in everyday laboratory work
  • Wireless Data Transmission
    • The included wireless dongle enables the wireless transmission of measurement data
    • The included wireless sensor transmits temperature data wirelessly to the magnetic stirrer
    • A pH electrode can be connected via a BNC connector as an option, with the pH value displayed directly on the wireless sensor screen and magnetic stirrer screen
    • The wireless sensor can also be used independently as a standalone pH meter or temperature measuring device
    • Wireless sensor technology eliminates cables on the temperature sensor, avoiding damaged or burnt sensor cables
    • The wireless dongle also allows connection to the laboratory app for visualising measurement data
  • Enhanced Safety Through Dual Temperature Measurement
    • Two temperatures can be measured simultaneously using the included wired and wireless temperature sensors
    • The wired temperature sensor monitors and limits the temperature of a heat transfer medium, e.g. synthesis block, oil, water, or sand bath
    • The wireless sensor provides temperature control directly within the reaction medium
    • This configuration enhances the safety of the experiment, particularly in the event of glass breakage
    • Both temperatures are automatically displayed in parallel on the screen
  • Complete Solution Including Mounting Hardware
    • Includes complete mounting hardware for safe and flexible positioning of the wireless sensor, including a stand, holding rod, and boss head clamp
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Aluminum Alloy
Voltage 220/230 V
Size 135 mm dia.
Temperature (Metric) 0°C to 310 °C
Type Magnetic Stirrer
Plug Type EU
No. of Positions 1
Max. Container Size 20 L
Stirring Range 50 to 1500 rpm
Warranty 2 Years
Certifications/Compliance CE
Display LED
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.