missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Rain Jacket 7491-Yellow
Shop All Uvex Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Each
Description
- Rain jacket
- Material: 100% polyester with PU coating 170 gsm
- Color: yellow
- Long jacket with adjustable hood, adjustable hem, elastic sleeve hem
- Front flap with zipper and press button, two side pockets and flap, comfortable to wear
- Sizes: S-3XL
- Oversize surcharge from Gr. XXL + 10% do not wash, do not bleach, do not dry, do not iron, do not clean
Specifications
Specifications
| Size | Large |
| Gender | Men's |
| Material | Polyester |
| Color | Yellow |
| Closure Type | Zipper |
| Disposable | Reusable |
| Product Type | Rain Jacket |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction