missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ RA Lamb Cardboard Slide Trays

Product Code. p-4529730 Shop All Epredia Products
Change view
Click to view available options
Compartments:
1
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Compartments unitSize
12678556 1 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12678556 Supplier Epredia™ Supplier No. E49

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Store up to 24 microscope slides in these durable cardboard slide trays.

  • Store up to nine or 24 microscope slides of various sizes for storage convenience
  • Keep your most important slides in the 9-Slide Tray, which has a single 235 x 78mm compartment
  • Load more slides in the 24-Slide Tray, which features four 156 x 82mm compartments and cloth-hinged flaps that cover and protect your slides
Please Note: Availability may vary by country.
TRUSTED_SUSTAINABILITY

Specifications

Compartments 1
Device Holds 9 Slides
Length (Metric) 235 mm
Material Cardboard
Width (Metric) 78 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.