missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ Quartz Safety Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
Description
- Lightweight with a Breathable PU Palm
- Abrasion and tear resistant with a secure grip
- Thin coating facilitates movement
- Protects from oils and grease
- Elasticated wrist provides a secure
- Lint-free
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | CE II, UKCA, ANSI/ISEA 105-2016: Abrasion 4,Puncture 2, EN 388:2016 4131X, EN 388:2016 + A1:2018 4131X |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | White |
| Exterior Finish | No Texture |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | General Purpose Gloves |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction