missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Qualitative/Technical Papers, Smooth, Sheets, Grade 3 m/N

Product Code. 15932750 Shop All Sartorius Products
Click to view available options
Dimensions (L x W):
203 x 203 mm
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 15932750

Brand: Sartorius Stedim Biotech™ FT2305203203

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for analytical and technical analyses and featuring medium fast filtering

  • Generally used for analytical and technical purposes.
  • Smooth finish.
  • Sheet format.
  • Refined pulp and linters.
  • Non-sterile, bulk packed.
  • Suitable for clarification, analytical sample preparation, particle analysis.
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 65 g/m2
Format Sheet
Material Cotton Linters, Refined Pulp
Filtration Speed 30 sec.
Grade 3 m/N
Quantity 1000/Pk.
Thickness (Metric) 0.14 mm
Dimensions (L x W) 203 x 203 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.