missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ PVDF Male Threaded Adapter

Product Code. 11729519
Click to view available options
Thread Size:
NPTM 0.125 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11729519

Brand: Cole-Parmer™ 0638580

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Specifications

Autoclavable Autoclavable
For Use With Fits 0.125 in. O.D. tubing
Min. Operating Temperature (Metric) -40°C
Thread Size NPTM 0.125 in.
Shape Straight
Maximum Pressure 15 bar
Max. Operating Temperature (Metric) 135°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.