missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ PVC Non-toxic Isoflex Laboratory Hoses
Click to view available options
Diameter (Metric) Inner:
12 mm
Unit Size:
20m
Description
- Non-ageing and non-oxiding
- Resistant to both acids and alkalis
- Autoclavable
- Supplied in 20-meter rolls
- Packed in PE bags
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 12 mm |
| Material | PVC |
| Diameter (Metric) Outer | 17 mm |
| Overall Length (Metric) | 20 m |
| Thickness (Metric) | 2.5 mm |
| Packaging Quantity | 1 Pack |
| Color | Clear |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction