missing translation for 'onlineSavingsMsg'
Learn More

Minebea Intec™ Puro™ SmallFlat Compact Scale

Product Code. 17768959
Encompass_Preferred
Change view
Click to view available options
Capacity:
1.5 kg
3 kg
6 kg
15 kg
30 kg
Readability:
0.05 g
0.1 g
0.2 g
0.5 g
1 g
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability unitSize
17768959 1.5 kg 0.05 g Each
17788959 3 kg 0.1 g Each
17708969 6 kg 0.2 g Each
17778959 15 kg 0.5 g Each
17798959 30 kg 1 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17768959 Supplier Minebea Intec™ Supplier No. EFSF2P130D

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Compact scale with configurable operation and alert beeper.

  • For weighing, weighing in percent, counting, check weighing, check percentage, check counting, averaging, and totalization
  • Standard charging via USB-C
  • 35 mm weight display
  • Up to 500 continuous use between recharges with 12 hours recharge time
  • 3 LED (yellow, green, red) with configurable operation and alert beeper
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 500 hr.
Calibration External
Capacity 1.5 kg
Display Type Backlit LCD
Readability 0.05 g
Protection Class IP43
Resolution 30,000 d
Stabilization Time 1 sec.
Dimensions (L x W x H) 246 x 302 x 107 mm
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.