missing translation for 'onlineSavingsMsg'
Learn More

Minebea Intec™ Puro™ LargeFlat Compact Scales

Product Code. p-7241839
Encompass_Preferred
Click to view available options
Capacity:
1.5 kg
3 kg
6 kg
15 kg
30 kg
Readability:
0.05 g
0.1 g
0.2 g
0.5 g
1 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17718959

Brand: Minebea Intec™ EFLF2P130D

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Compact large scale with configurable operation and alert beeper.

  • For weighing, weighing in percent, counting, check weighing, check percentage, check counting, averaging, totalization, display hold
  • Standard charging via USB-C
  • 35 mm weight display
  • Up to 500 continuous use between recharges with 12 hours recharge time
  • 3 LED (yellow, green, red) with configurable operation and alert beeper
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 500 hr.
Calibration External
Capacity 1.5 kg
Display Type Backlit LCD
Readability 0.05 g
Protection Class IP43
Resolution 30,000 d
Stabilization Time 1 sec.
Dimensions (L x W x H) 310 x 302 x 85 mm
Frequency 50/60 Hz
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.