missing translation for 'onlineSavingsMsg'
Learn More

Minebea Intec™ Puro™ Bench Scales

Product Code. 17728949
Encompass_Preferred
Change view
Click to view available options
Capacity:
30 kg
60 kg
150 kg
300 kg
Readability:
5 g
10 g
20 g
50 g
Dimensions (L x W x H):
350 x 300 x 110 mm
550 x 420 x 145 mm
650 x 500 x 145 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability Dimensions (L x W x H) unitSize
17728949 300 kg 50 g 650 x 500 x 145 mm Each
17778939 30 kg 5 g 350 x 300 x 110 mm Each
17788939 60 kg 10 g 350 x 300 x 110 mm Each
17708949 60 kg 10 g 550 x 420 x 145 mm Each
17798939 150 kg 20 g 550 x 420 x 145 mm Each
17718949 150 kg 20 g 650 x 500 x 145 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17728949 Supplier Minebea Intec™ Supplier No. EF4PGFS3006d

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Puro™ bench scales are a multi-functional weighing solution for diverse industrial weighing needs.

Puro™ floor scales unite the most needed applications in one multi-purpose indicator with large display for a comfortable user operating experience.

  • Accurate and reliable results in a second
  • Combined with the robustness and durability of platforms, bench scales fit comfortably in any environment while offering simple charging and connection technology
  • Up to 500 hours continuous use between recharges with 12 hour recharge time
  • LCD display with white backlight, 35 mm (1.4 in.) height, 6 digits, 14-segment
  • For weighing, counting, check weighing, check counting, and totalization
  • Standard charging via USB-C
  • Height of Column: 600 mm
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 500 hr.
Calibration External
Capacity 300 kg
Display Type Backlit LCD
Readability 50 g
Material Plastic, Stainless Steel
Protection Class IP43 (Indicator), IP67 (Platform)
Resolution 6000 d
Stabilization Time 1 sec.
Dimensions (L x W x H) 650 x 500 x 145 mm
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.