missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Performance Plastics Pure-Fit™ Tube Clamps

Product Code. p-200132116
Click to view available options
Size:
1/16 to 1/4 in. Tube Thickness
1/16 to 1/8 in. Tube Thickness
Unit Size:
Pack of 25
This item is not returnable. View return policy

Product Code. 30428844

Brand: Saint-Gobain Performance Plastics PFTCL250PBT

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ensure secure, leak-free fluid control for large-diameter and thick-wall tubing. Made from PBT, they ensure fluid stoppage while allowing flow control. Their smooth edges prevent damage and they are autoclavable and gamma sterilizable for biopharma applications.

  • Advanced Clamping Technology: Pure-Fit™ TC large Tube Clamps introduce a new generation of secure and effective clamping solutions for the pharmaceutical industry.
  • Smooth, Safe Design: Features an outer body with no sharp edges, minimizing the risk of snags, scratches, and punctures.
  • Secure Locking Mechanism: The press-down locking system is fully encapsulated to prevent untimely or accidental release.
  • Effortless Single-Handed Operation: Designed with a side release mechanism that ensures easy, one-handed installation and operation.
  • Absolute Lock-Out Capabilities: Includes an integral bore hole for complete security when lock-out functions are necessary.
  • Versatile Tubing Compatibility: Engineered to accommodate large diameter and thick-wall tubing applications.
  • Broad Application Use: Compatible with standard, braided (reinforced), and multilayer tubing.
  • Comprehensive Fluid Control: Provides complete fluid stoppage when required.
  • Enhanced Durability: Smooth edges and corners prevent punctures and ruptures, maintaining tubing integrity.
  • Flexible Installation: Can be installed on or over tubing on completed assemblies.
  • Optimized Leverage: High degree of leverage accommodates tubing with different durometers.
  • Dual Functionality: Can be used in both closed and flow positions.
  • Sterilization Ready: Clamps made of PVDF or PBT can be autoclaved or gamma sterilized, while PP clamps are compatible with gamma sterilization only.
  • Industry Applications:Biopharmaceutical manufacturing, pharmaceutical processes, media process systems, bioreactors and fermentors, and peristaltic pump sets
TRUSTED_SUSTAINABILITY

Specifications

Type Large Tube Clamp
Material PBT
Size 1/16 to 1/4 in. Tube Thickness
Color White
Jaw Type Press-down Locking, Side Release
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.