missing translation for 'onlineSavingsMsg'
Learn More

Binder Pump Chamber VD 56 with Vacuum Pump VP 2

Product Code. 30503393 Shop All BINDER Products
Click to view available options
Flow Rate:
3.4 m³/hr.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30503393

Brand: Binder 80122621

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Pump chamber VD 56 with vacuum pump VP 2.

  • Pump chamber for installation of vacuum pumps, with switchable power socket.
  • Pump chamber VD 56 with vacuum pump VP 2 230 V/50 to 60 Hz option model.

Specifications

Includes Pump Chamber VD 56 with Vacuum Pump VP2
Motor Speed 3.4 m³/hr.
Material Stainless Steel
Plug Type IEC
Flow Rate 3.4 m³/hr.
For Use With VD 56 Vacuum Drying Oven
Frequency 50/60 Hz
Pump Type Chemical Resistant Diaphragm Pump
Enclosure Rating IP40
Maximum Pressure 1.1 bar
Voltage 200/230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.