missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Binder Pump Chamber VD 115 with Vacuum Pump VP 2
Shop All BINDER Products
Click to view available options
Flow Rate:
3.4 m³/hr.
Unit Size:
Each
Description
- Pump chamber for installation of vacuum pumps, with switchable power socket.
- Pump chamber VD 115 with vacuum pump VP 2 230V/50 to 60 Hz option model
Specifications
Specifications
| Includes | Pump Chamber VD 115 with Vacuum Pump VP2 |
| Motor Speed | 3.4 m³/hr. |
| Material | Stainless Steel |
| Plug Type | IEC |
| Flow Rate | 3.4 m³/hr. |
| For Use With | VD 115 Vacuum Drying Oven |
| Frequency | 50/60 Hz |
| Pump Type | Chemical Resistant Diaphragm Pump |
| Enclosure Rating | IP40 |
| Maximum Pressure | 1.1 bar |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction