missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE/ETFE Laboratory Screw Joints

Product Code. p-7158904
Click to view available options
Tubing Size:
2.0 mm
3.2 mm (0.125 in.)
6.35 mm (0.25 in.)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10329281

Brand: Bohlender™ D59330

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal.

  • Providing temperature resistance from −50° to +150°C
  • Universal chemical resistance
  • FDA conformity
  • Pressure to 10 bar
  • Vacuum suitable
  • Also used for fixing probes, thermometers, dip tubes or cables in reaction vessels
  • Ideal for use in aggressive ambiance (e.g. with aggressive vapors or evaporation)
  • Red screw cap made of glass-fiber reinforced ETFE, inner parts consisting of a v-ring (ETFE), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm

Specifications

Certifications/Compliance FDA
Material PTFE, ETFE
For Use With Hard-walled tubing
For Use With (Application) Connecting equipment and fittings
Min. Operating Temperature (Metric) -50°C
Resistance Properties Universal chemical resistance
Tubing Size 2.0 mm
Thread Size GL 18
Color Red/White
Maximum Pressure 10 bar
Max. Operating Temperature (Metric) 150°C
Product Type Screw Joint
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.