missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE/ETFE Laboratory Screw Joints
Click to view available options
Tubing Size:
2.0 mm
3.2 mm (0.125 in.)
6.35 mm (0.25 in.)
Unit Size:
Each
Description
- Providing temperature resistance from −50° to +150°C
- Universal chemical resistance
- FDA conformity
- Pressure to 10 bar
- Vacuum suitable
- Also used for fixing probes, thermometers, dip tubes or cables in reaction vessels
- Ideal for use in aggressive ambiance (e.g. with aggressive vapors or evaporation)
- Red screw cap made of glass-fiber reinforced ETFE, inner parts consisting of a v-ring (ETFE), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm
Specifications
Specifications
| Certifications/Compliance | FDA |
| Material | PTFE, ETFE |
| For Use With | Hard-walled tubing |
| For Use With (Application) | Connecting equipment and fittings |
| Min. Operating Temperature (Metric) | -50°C |
| Resistance Properties | Universal chemical resistance |
| Tubing Size | 2.0 mm |
| Thread Size | GL 18 |
| Color | Red/White |
| Maximum Pressure | 10 bar |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction