missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Egg Shape Magnetic Stirring Bar
Click to view available options
Length (Metric):
40 mm
Unit Size:
Each
Specifications
Specifications
| For Use With (Application) | For stirring in round bottom flasks, Shape mimics that of the flasks and assures complete mixing. |
| Includes | Alnico 5 magnetic core |
| Diameter (Metric) | 20 mm |
| Length (Metric) | 40 mm |
| Material | PTFE |
| Quantity | 1/Pk. |
| Shape | Egg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction