missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Cross-Shaped Tube Fittings

Product Code. 10114871
Click to view available options
Diameter (Metric):
Bore 10.5 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10114871

Brand: Bohlender™ D54118

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For distributing liquids or gases in the laboratory.

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • Pressure resistance to 10 bar
  • Vacuum suitable
  • Can be used as a reduction for connecting different diameters of tubes or tubing
  • Four connections with GL thread

Specifications

Certifications/Compliance FDA
Description Wrench size square 20 mm
Diameter (Metric) Bore 10.5 mm
Material PTFE
Overall Length (Metric) 56 mm
For Use With (Application) Distributing liquids and gases
Min. Operating Temperature (Metric) -200°C
Resistance Properties Universal chemical resistance
Thread Size GL 18
Shape Cross-shape
Color White
Maximum Pressure 10 bar
Max. Operating Temperature (Metric) 250°C
Product Type Tube Fitting
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.