missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ PTFE Cross Magnetic Stirring Bar
Click to view available options
Length (Metric):
10 mm
20 mm
25 mm
30 mm
38 mm
Unit Size:
Pack of 10
Specifications
Specifications
| Dimensions (L x W x H) | 25 x 25 x 9mm |
| For Use With (Application) | For preparation, separation and concentration |
| Height (Metric) | 9mm |
| Includes | Permanent magnet AlNiCo V core |
| Width (Metric) | 25mm |
| Length (Metric) | 25 mm |
| Material | PTFE |
| Quantity | 1/Pk. |
| Shape | Cross |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction