missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA GL 2-Way Stopcocks
Description
- Two-way stopcock with straight bore and two connections with GL thread or three-way stopcock with L-shaped or T-shaped bore and three connections with GL thread.
- Cylindrical stopcock plug for good tightness, stop valve with mark of flow direction.
- Suitable for pressure up to max. 6 bar, or for vacuum.
- Universal chemical resistance, the flowing product is only exposed to PTFE.
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| Autoclavable | Autoclavable |
| Length (Metric) | 54 mm |
| Closure Size | GL14 |
| Width (Metric) | 20 mm |
| Certifications/Compliance | FDA |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?