missing translation for 'onlineSavingsMsg'
Learn More

ATAGO™ Multi-Wavelength Abbe Refractometer, Model DR-M4/1550

With the ATAGO™ Multi-Wavelength Abbe Refractometer, Model DR-M4/1550, you can measure refractive index or Abbe number (vd or ve) at different wavelengths ranging from 450 to 1550nm.

Brand:  ATAGO™ 1415


Additional Details : Weight : 0.10000kg

Product Code. 11466248

  • 17755.00€ / Each
Estimated Shipment: 11-07-2024
to see stock.
Add to basket

Description

Description

  • LCD digital display
  • Measument achieved by matching boundary line with intersection point of cross hairs
  • Can be calibrated with water
  • Can be connected to printer and circulating
  • Wave length: 450-1550nm with interference filters

Measurement Range
Refractive index : 1.5219 to 1.9155 (at 450nm)
Refractive index : 1.4700 to 1.8700 (at 589nm)
Refractive index : 1.4561 to 1.8544 (at 680nm)
Refractive index : 1.4310 to 1.8259 (at 1100nm)
Refractive index : 1.4215 to 1.8136 (at 1550nm)

Certifications

CE Marked

Specifications

Specifications

Refractive index : ±0.0002 (attached test piece at 589nm)
Refractometer, Power supply unit, Monochromatic light source device, Near infrared ray viewer, Interference filter (589nm)
100/240 V
LCD
5°C to 50°C
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers