missing translation for 'onlineSavingsMsg'
Learn More

ATAGO™ Multi-Wavelength Abbe Refractometer, Model DR-M2/1550

The ATAGO™ Multi-Wavelength Abbe Refractometer, Model DR-M2/1550 measures refractive index or Abbe number (vd or ve) at different wavelengths ranging from 450 to 1550nm.

Brand:  ATAGO™ 1412


Additional Details : Weight : 0.10000kg

Product Code. 11456248

  • 17755.00€ / Each
Estimated Shipment: 05-07-2024
to see stock.
Add to basket

Includes: Refractometer, Power supply unit, Monochromatic light source device, Near infrared ray viewer, Interference filter (589nm)

Description

Description

  • LCD digital display
  • Measument achieved by matching boundary line with intersection point of cross hairs
  • Can be calibrated with water
  • Can be connected to printer and circulating

Measurement Range
Refractive index : 1.3278 to 1.7379 (at 450nm)
Refractive index : 1.3000 to 1.7100 (at 589nm)
Refractive index : 1.2912 to 1.7011 (at 680nm)
Refractive index : 1.2743 to 1.6840 (at 1100nm)
Refractive index : 1.2662 to 1.6759 (at 1550nm)

Certifications

CE Marked

Specifications

Specifications

Refractive index : ±0.0002
Refractometer, Power supply unit, Monochromatic light source device, Near infrared ray viewer, Interference filter (589nm)
100/240 V
LCD
5°C to 50°C
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers