missing translation for 'onlineSavingsMsg'
Learn More

Process 11 Parallel Twin-Screw Extruder

Product Code. 15709379 Shop All Thermo Scientific Products
Change view
Click to view available options
Screw Type:
Fully segmented, co-rotating
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Screw Type Unit Size
15709379 Fully segmented, co-rotating Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15709379 Supplier Thermo Scientific Supplier No. 5677600
  • ONLINE EXCLUSIVE PRICE
    102205.49€
    98541.00€ / Pack of 1
    Save 3664.49€
    3% Off
 Restricted Item
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Optimize your time and money spent developing formulations for polymer and food products with the Thermo Scientific™ Process 11 Parallel Twin-Screw Extruder.

Save time and money developing formulations for polymer and food products with the Thermo Scientific™ Process 11 Parallel Twin-Screw Extruder. Use as little as 20 gm of material per experiment with this parallel co-rotating extruder to optimize your process parameters and formulation.

This lab bench extruder is ideal for a variety of compounding workflows with accessories such as: dies, 3D filament spooler, sheet take-off system, pelletizer, and a melt pump for Pulsation-free metering of melt that enables production suitable for filaments, sheet film or fiber spinning. Create test specimens using the Thermo Scientific™ HAAKE™ MiniJet Pro Injection Molding system for testing mechanical or optical properties. Choose from two Process 11 Extruders; standard or hygenic version for food applications (e.g., plant-based meat analogues).

The Process 11 Parallel Twin-Screw Extruder was created with a user-friendly touch-screen operation that features an integrated feeder control and easily removable product contact parts. The compact monocoque design minimizes the usage of lab space and is ideal for fume hood applications. The screw elements and barrel design scale geometrically across all Thermo Scientific extruders and allow easy process scale-up.

The Process 11 Parallel Twin-Screw Extruder Features:
  • Minimized sample material usage (20 g)
  • Throughput range 20g/h to 2.5kg/h
  • Small footprint bench top design that is easily transportable
  • Segmented screw design with removable top half barrel
  • Easy-to-operate touch screen with integrated feeder control
  • Geometrically scalable screw and barrel design across portfolio
Recommended for:
Materials:
  • Polymers
  • Additives
  • Adhesives
  • Food
  • Cosmetics
Applications:
  • Compounding
  • Masterbatches
  • Nanocomposites

A small footprint reduces lab space requirements and lower ingredient consumption reduces environmental contamination and operator exposure.

TRUSTED_SUSTAINABILITY

Specifications

Amperage 16 A
Max. Speed 1000 rpm
Voltage 230 V
Typical Output 20 g to 2.5 kg/hr. (depending on material)
Torque per Shaft 6 Nm
Barrel Bore Diameter 11 mm
Screw Diameter (Metric) 11 mm
Barrel Zones 7 x 5 L/D electrical heated (optional water cooled)
Height (Metric) 41 cm
Barrel Length L/D 40 L/D
Length (Metric) 82 cm
Width (Metric) 48 cm
Max. Temperature 350°C (450°C as option)
Description Process 11 - Parallel Twin-Screw Extruder
Screw Type Fully segmented, co-rotating
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.